PORTA #25050-110-M110PC

Building Entrance Terminal, 110 Input, 110 Output, 50 pair Termination, Steel

SKU: 47003600177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Building Entrance Terminal
Termination Capacity: 50 Pair
Input Type: 110
Output Type: 110
Enclosure Material: Steel
Enclosure Size: 11.00x9.75x4.60 in. (279x248x117mm)
Manufacturer Series: 25
Description
At the point of demarcation, building entrance terminals (BET's ), safeguard communication equipment from damaging electrical surges that may get onto incoming lines. 25 series bets do not have a splice chamber and provide the smallest available profile w
Additional Info: Operating Temperature: -13 deg F to 149 deg F