PORTA #24100-110-M110C

Building Entrance Terminal, 110 Input, 110 Output, 100 pair Termination, Steel

SKU: 47003600070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indoor Building Entrance Terminal
Termination Capacity: 100 Pair
Input Type: 110
Output Type: 110
Enclosure Material: Steel
Enclosure Size: 10.75x14.50x6.11 in. (273x368x155mm)
Manufacturer Series: 24
At the point of demarcation, building entrance terminals, or BET's, safeguard communication equipment from damaging electrical surges that may get onto hose incoming lines.
Additional Info: Operating Temperature: -13 deg F to 149 deg F