Menu Search
CIRCA #1880B1-50

Indoor Building Entrance Terminal 50 pair

SKU # 47002000100 Manufacturer Series: 1900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Building Entrance Terminal
Application: Telecom Surge Protection
Termination Capacity: 50 Pair
Input Type: Cable
Output Type: 110
Enclosure Material: Steel
Enclosure Size: 5.38x10.75x4.75 in (137x273x121mm)