Menu Search
Building Entrance Terminals Building Entrance Terminal, 66 Input, 66 Output, 50 pair Termination, Steel
CIRCA #2650QC/QC

Building Entrance Terminal, 66 Input, 66 Output, 50 pair Termination, Steel

SKU # 47002000049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Building Entrance Terminal
Termination Capacity: 50 Pair
Input Type: 66
Output Type: 66
Enclosure Material: Steel
Enclosure Size: 9.70x11.50x3.70 in. (246x292x94mm)

These 16 AWG steel building entrance terminals feature reliable 66 block style quick clip connectors for both input and output terminals. Connectors can accept up to an 18 awg line termination. Also included are multiple external and internal ground lugs.