Menu Search
Building Entrance Terminals Building Entrance Terminal, 110 Input, 110 Output, 50 pair Termination, Steel

CIRCA #1880ECA1-50

Building Entrance Terminal, 110 Input, 110 Output, 50 pair Termination, Steel

SKU #47002000022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Building Entrance Terminal
Termination Capacity: 50 Pair
Input Type: 110
Output Type: 110
Enclosure Material: Steel
Enclosure Size: 9.20x15.25x4.75 in. (234x387x121mm)

These 16 AWG steel building entrance terminals feature an industry standard 110 - style connector for both the input and output terminals. Also included are multiple external and internal ground lugs. Ul approved standard on all terminals. Standard 5-pin