CIRCA #1880ENA1/NSC-12E

Building Entrance Terminal, 110 Input, 110 Output, 12 pair Termination, Steel

SKU: 47002000162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor Building Entrance Terminal
Termination Capacity: 12 Pair
Input Type: 110
Output Type: 110
Enclosure Material: Steel
Enclosure Size: 9.85x4.00x1.77 in. (250x102x45mm)
Description
These 16 AWG steel building entrance terminals feature an industry standard 110 style connector for both the input and output terminals. Also included are multiple external and internal ground lugs. Ul approved standard on all terminals. Standard 5-pin pr