Menu Search
RUBBERMAID #FG296300GRAY

Brute Single Pail Gray Plastic

SKU # 08687601939
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Pail
Shape: Round
Material: Plastic
Material Finish: Gray
Material Markings: Measuring Graduations
Handle: Metal Wire, Plastic Grip
Capacity: 10 qt.
Height: 10.25 in.
Width: OD: 10.5 in.

Additional Info: Wide Pour Spout