Menu Search

RUBBERMAID #FG748000YEL

Bucket-Ringer Combo Yellow Plastic 26 qt

SKU: 08687618483
Manufacturer Series: Wavebrake
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bucket-Ringer Combo
Bucket Style: Raised Back, Low Wide Pouring, Handle
Capacity: 26 qt.
Material: Plastic
Material Color: Yellow
Wringer Style: Sideward Pressure
Mop Head Size: All Sizes
Base: 4-Swivel Casters
Description
Bucket-Ringer Combos: Type - Bucket-Ringer Combo; Bucket Style - Raised Back, Low Wide Pouring, Handle; Capacity - 26 qt; Material - Plastic; Material Color - Yellow; Wringer Style - Sideward Pressure; Mop Head Size - All Sizes; Base - 4-Swivel Casters; Manufacturer Series - Rubbermaid Wavebrake