Menu Search
JAMESON #2401

Aerial Basket Attachment Hook Securing Tool Boxes and Aprons

SKU # 40018592002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aerial Basket Attachment Hook
Application: Securing Tool Boxes and Aprons
Material: Polymer
Size: 11/16 in. Stock
Configuration: Double Hook

Bucket Hardware: Type - Aerial Basket Attachment Hook; Application - Securing Tool Boxes and Aprons; Material - Polymer; Size - 11/16" Stock; Configuration - Double Hook; Additional Information - Sold Singly. Non-conductive

Additional Info: Sold Singly. Non-conductive