Menu Search

ESTEX #1840

Aerial Basket Attachment Hook Securing Tool Boxes and Aprons

SKU: 78047993105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Aerial Basket Attachment Hook
Application: Securing Tool Boxes and Aprons
Material: PVC
Size: 5/8 in. Stock
Configuration: Double Hook
Description
Bucket Hardware: Type - Aerial Basket Attachment Hook; Application - Securing Tool Boxes and Aprons; Material - PVC; Size - 5/8" Stock; Configuration - Double Hook; Additional Information - Sold as a pair. Non-conductive
Additional Info: Sold as a pair. Non-conductive