Buck-Boost Transformer 50/60Hz 1 Ph 0.75 KVA

SKU: 78347210076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Buck-Boost Transformer
KVA: 0.75 KVA
Volts, Primary: 240x480V
Volts, Secondary: 24/48V
Phase: 1
Frequency Rating: 50/60Hz
Winding: Aluminum
Construction: Encapsulated
Enclosure HxWxD: 10.00x6.00x5.00"
Weight: 27 lb.
Manufacturer Series: HS22F Series
Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 0.75 KVA; Volts, Primary - 240x480V; Volts, Secondary - 24/48V; Phase - 1 Ph; Frequency Rating - 50/60Hz; Winding - AL Winding; Type/Construction - Encapsulated, Totally Enclosed; Enclosure HxWxD - 10.00x6.00x5.00"; Weight - 27lb; Manufacturer Series - HS22F Series