Menu Search
Search
JEFFERSON ELECTRIC #216-1131-000

Buck Boost Transformer, 0.50 KVA, 120x240 VAC Primary

SKU # 78379511429
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buck Boost Transformer
KVA: 0.50 KVA
Volts, Primary: 120x240 VAC
Volts, Secondary: 12/24 VAC
Phase: 1
Frequency Rating: 50/60Hz
Temperature Rise: 115°C
Enclosure HxWxD: HxWxD: 9.38 x 4.38 x 4.06 in.
Weight: 14 lb.