Menu Search

HAMMOND POWER SOLUTIONS #QC50ERCB

Buck Boost Transformer, 0.5 KVA, 120x240V Primary, 12/24V Secondary, 1 Ph, CU Winding, 80 deg C

SKU: 80342303390
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Buck-Boost Transformer
KVA: 0.5 KVA
Volts, Primary: 120x240V
Volts, Secondary: 12/24V
Phase: 1
Frequency Rating: 50/60Hz
Winding: Copper
Temperature Rise: 80 deg C
Construction: Encapsulated, Enclosed
Enclosure HxWxD: 9.25x5.00x4.75 in. (234.95x127.00x120.65)
Weight: 15 lb. (6.8kg)
Description
Transformer; Buck-Boost; 0.5 KVA; 120x240V Primary; 12/24V Secondary; 1 Phase; 50/60Hz; CU Winding; 80 deg C Rise; Encapsulated, Enclosed; 9.25 in. Height x 5.00 Width x 4.75 in. Depth Enclosure