Menu Search

EATON #S10N04A05N

Buck-Boost Transformer 60Hz 1 Ph 5 KVA

SKU: 78668010339
Manufacturer Series: EP Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Buck-Boost Transformer
KVA: 5 KVA
Volts, Primary: 120x240V
Volts, Secondary: 12/24V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Encapsulated, Totally Enclosed
Enclosure HxWxD: 16.00x10.38x9.88" (406263x251mm)
Weight: 113 lb. (51kg)
Description
Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 5 KVA; Volts, Primary - 120x240V; Volts, Secondary - 12/24V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Encapsulated, Totally Enclosed; Enclosure HxWxD - 16.00x10.38x9.88" (406263x251mm); Weight - 113lb (51kg); Manufacturer Series - EP Series