Menu Search
Buck Boost Transformers Buck-Boost Transformer 60Hz 1 Ph 0.50 KVA
EATON #S10N06P51P

Buck-Boost Transformer 60Hz 1 Ph 0.50 KVA

SKU # 78668007365 Manufacturer Series: EP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Buck-Boost Transformer
KVA: 0.50 KVA
Volts, Primary: 120x240V
Volts, Secondary: 16/32V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Encapsulated, Totally Enclosed
Enclosure HxWxD: 9.34x4.45x5.18" (237x113x132mm)
Weight: 13 lb. (5kg)

Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 0.50 KVA; Volts, Primary - 120x240V; Volts, Secondary - 16/32V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Encapsulated, Totally Enclosed; Enclosure HxWxD - 9.34x4.45x5.18" (237x113x132mm); Weight - 13lb (5kg); Manufacturer Series - EP Series