Menu Search
Search
EATON #S10N06P26P

Cutler-Hammer Buck Boost Transformer, 0.25 kVA, 120 to 240 VAC Primary

SKU # 78668007364
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Encapsulated Buck Boost Transformer
KVA: 0.25 kVA
Volts, Primary: 120 to 240 VAC
Volts, Secondary: 16/32 VAC
Phase: 1
Frequency Rating: 60Hz
Winding: AL
Temperature Rise: 115°C
Enclosure HxWxD: HxWxD: 9.34 x 5.18 x 4.45 in.
Weight: 13 lb.

A buck-boost transformer is used to provide an economical method of correcting a lower or higher voltage rating more suitable for efficient operation of electrical equipment. Type EP buck-boost transformers are small kVA, 1 PH transformers with dual prima