You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ACME ELECTRIC CORP #T211688

Transformer, Buck-Boost; 7.5 kVA; 120x240V Primary; 12/24V Secondary; 1 Ph; AL Winding

SKU # 04750317250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Buck-Boost Transformer
KVA: 7.5 KVA
Volts, Primary: 120x240V
Volts, Secondary: 12/24V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Construction: Encapsulated
Enclosure HxWxD: 21.19x13.50x10.84" (538x343x275mm)
Weight: 125 lb. (56.7kg)

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.