Menu Search

ACME ELECTRIC CORP #A3006K0310B

Buck-Boost Transformer 60Hz 3 Ph 6 KVA

SKU: 04750309237
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Buck-Boost Transformer
KVA: 6 KVA
Volts, Primary: 220x230x240V
Volts, Secondary: 208V
Phase: 3
Frequency Rating: 60Hz
Temperature Rise: 115 deg C
Construction: Encapsulated
Enclosure HxWxD: 10.38x12.37x7.47 in.
Weight: 75 lb. (34kg)
Description
Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 6 KVA; Volts, Primary - 220x230x240V; Volts, Secondary - 208V; Phase - 3 Ph; Frequency Rating - 60Hz; Temperature Rise - 115 deg C; Type/Construction - Encapsulated; Enclosure HxWxD - 10.38x12.37x7.47 in.; Weight - 75lb (34.0kg); Additional Information - Mounting Type: Wall, UL Insulation Class: 180 deg C
Additional Info: Mounting Type: Wall, UL Insulation Class: 180 deg C