ACME ELECTRIC CORP #A3045K0310B

Buck-Boost Transformer 60Hz 3 Ph 45 KVA

SKU: 04750309241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Buck-Boost Transformer
KVA: 45 KVA
Volts, Primary: 220x230x240V
Volts, Secondary: 208V
Phase: 3
Frequency Rating: 60Hz
Temperature Rise: 115 deg C
Construction: Encapsulated
Enclosure HxWxD: 15.21x19.25x7.37 in.
Weight: 156 lb. (70.8kg)
Description
Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 45 KVA; Volts, Primary - 220x230x240V; Volts, Secondary - 208V; Phase - 3 Ph; Frequency Rating - 60Hz; Temperature Rise - 115 deg C; Type/Construction - Encapsulated; Enclosure HxWxD - 15.21x19.25x7.37 in.; Weight - 156lb (70.8kg); Additional Information - Mounting Type: Wall, UL Insulation Class: 180 deg C
Additional Info: Mounting Type: Wall, UL Insulation Class: 180 deg C