Menu Search
ACME ELECTRIC CORP #T181051

Buck-Boost Transformer 60Hz 1 Ph 0.50 KVA

SKU # 04750308448
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Buck-Boost Transformer
KVA: 0.50 KVA
Volts, Primary: 120x240V
Volts, Secondary: 12/24V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Construction: Encapsulated, Totally Enclosed
Enclosure HxWxD: 9.06x4.37x4.20" (230x111x107mm)
Weight: 15 lb. (6.8kg)

Buck Boost Transformers: Type - Buck-Boost Transformer; KVA - 0.50 KVA; Volts, Primary - 120x240V; Volts, Secondary - 12/24V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Type/Construction - Encapsulated, Totally Enclosed; Enclosure HxWxD - 9.06x4.37x4.20" (230x111x107mm); Weight - 15lb (6.8kg)

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.