OSBORN MANUFACTURING CO #0008101600

Scrub Brush Hardwood Block Palmyra Bristle

SKU: 62242481016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Scrub Brush
Block Material: Hardwood
Bristle Material: Palmyra
Size - Brush Face: 8 x 2-3/4 in.
Trim: 1-3/16 in.
Description
Brushes: Type - Scrub Brush; Block Material - Hardwood; Bristle Material - Palmyra; Size - Brush Face - 8 x 2-3/4 in.; Size - Trim - 1-3/16 in.