Menu Search

OSBORN MANUFACTURING CO #0005404000

Scratch Brush Wood Block Stainless Steel Bristle

SKU: 62242454040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Scratch Brush
Block Material: Wood
Bristle Material: Stainless Steel
Bristle Color: Natural
Size - Brush Face: 5 in.
Length: 10 in.
Trim: 3/4 in.
Description
Brushes: Type - Scratch Brush; Block Material - Wood; Bristle Material - Stainless Steel; Bristle Color - Natural; Size - Brush Face - 5 in.; Size - Length - 10 in.; Size - Trim - 3/4 in.