You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MAGNOLIA BRUSH #8T

Utility Brush Wood Block Tampico Bristle

SKU # 03516298998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Brush
Task Application: General Scrubbing
Block Material: Wood
Block Finish: Wax Tumbled
Bristle Material: Tampico
Bristle Color: White
Size - Brush Face: 8 x 3 in
Length: 16 in.
Trim: 2 in.
Handle Style: Long 8 in., Hang-Up Hole

Brushes: Type - Utility Brush; Task Application - General Scrubbing; Block Material - Wood; Block Finish - Wax Tumbled; Bristle Material - Tampico; Bristle Color - White; Size - Brush Face - 8 x 3 in; Size - Length - 16 in; Size - Trim - 2 in; Handle Style - Long 8", Hang-Up Hole; Additional Information - Fender Wash Brush. Package 12 per ctn.; Manufacturer Series - Magnolia

Additional Info: Fender Wash Brush. Package 12 per ctn.