Menu Search
MAGNOLIA BRUSH #270

Handy Cleaning Brush, Plastic, Stainless Steel, 1/2 in. Trim, 7 in. L

SKU # 03516200270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Handy Cleaning Brush
Task Application: General Cleaning
Block Material: Plastic
Bristle Material: Stainless Steel
Length: 7 in.
Trim: 1/2 in.

Brushes: Type - Handy Cleaning Brush; Task Application - General Cleaning; Block Material - Plastic; Bristle Material - Stainless Steel; Size - Length - 7 in.; Size - Trim - 1/2 in.; Additional Information - Width: 7/16 in.

Additional Info: Width: 7/16 in.