Menu Search
Search
CARLISLE #4050102

Sparta Utility Scrub Brush, White Polyester Bristle, 20 in. L

SKU # 07783898992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Scrub Brush
Task Application: General Scrubbing
Bristle Material: Polyester
Bristle Color: White
Size - Brush Face: 3 in.
Length: 20 in.
Trim: 1.63 in.
Handle Style: Ergonomic

CARLISLE 4050102 BRUSH SCRUB 12/CS