Menu Search
Brooms Warehouse Broom, Natural Fiber Bristle, 60 in. Lacquer

ZEPHYR MANUFACTURING CO #33034

Warehouse Broom, Natural Fiber Bristle, 60 in. Lacquer

SKU #07236998989
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Warehouse Broom
Bristle Material: Natural Fiber
Task Application: Heavy Duty Sweeping
Headband Style: 3 Rows Stitching, Metal Band
Length: 60 in.
Handle Finish: Lacquer
Handle Diameter: 1-1/8 in.

Broom, Upright; Bristles: Mixed Fiber; Headband: Wire band W/3 Rows Stitching; Length: 60 in.; Handle: Wood; Handle Finish: Amber Lacquer; Handle Dia.: 1-1/8 in.; Sweep Width: 12 in.

Additional Info: Meets the ASTM F 2367 broom standards.