Menu Search
Search
WEILER BRUSH CO #42023

Garage Brush, Palmyra Bristle, 60 in. L, Lacquer Hardwood 15/16 in. Handle, 24 in. W Sweep

SKU # 01238242023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Broom Head
Bristle Material: Palmyra
Task Application: Heavy Duty Concrete Sweeping
Length: 60 in.
Handle Type: Hardwood
Handle Finish: Lacquer
Handle Diameter: 15/16 in.
Sweep Width: 24.00 in.
Weight: 3.25 lb.

Brooms: Type - Broom Head; Bristle Material - Palmyra; Task Application - Heavy Duty Concrete Sweeping; Length - 60.00 in.; Handle Type - Hardwood; Handle Finish - Lacquer; Handle Diameter - 15/16 in.; Sweep Width - 24.00 in.; Weight - 3.25 lb; Additional Information - Block: Lacquered Hardwood, Threaded Metal Tip, Trim Length: 4 in.

Additional Info: Block: Lacquered Hardwood, Threaded Metal Tip, Trim Length: 4 in.