You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OSBORN MANUFACTURING CO #0008124100

Floor Broom, Wire, Tampico Bristle, 18 in., 2-3/4 in. Wood Handle

SKU # 62242481241
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Broom
Bristle Material: Wire, Tampico
Task Application: Sweeping
Length: 18 in.
Handle Type: Wood
Handle Diameter: 2-3/4 in.

Brooms: Type - Floor Broom; Bristle Material - Wire, Tampico; Task Application - Sweeping; Length - 18.00 in.; Handle Type - Wood; Handle Diameter - 2-3/4 in.; Additional Information - Color: Red