Menu Search
INDUSTRIAL SUPPLIES MISC #33-002

Carolina Broom, Upright, 42.00 in. Length

SKU # 78404198999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Upright Broom
Bristle Material: Corn Fiber
Task Application: Heavy Duty Sweeping
Headband Style: 5 Rows Stitching, Metal Band
Length: 42 in.
Handle Type: Wood
Handle Finish: Varnished
Handle Diameter: 15/16 in

Brooms: Type - Upright Broom; Bristle Material - Corn Fiber; Task Application - Heavy Duty Sweeping; Headband Style - 5 Rows Stitching, Metal Band; Length - 42.00 in; Handle Type - Wood; Handle Finish - Varnished; Handle Diameter - 15/16 in; Manufacturer Series - Carolina