Menu Search
Brooms Broom, Push, For Fine Sweeping, 60.00 in. Length

INDUSTRIAL SUPPLIES MISC #33-3003

Flo-Pac Broom, Push, For Fine Sweeping, 60.00 in. Length

SKU #78404198998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Push Broom
Bristle Material: Polypropylene, Flagged-Tip
Task Application: Fine Sweeping
Length: 60 in.
Handle Type: Wood
Sweep Width: 24.00 in

Brooms: Type - Push Broom; Bristle Material - Polypropylene, Flagged-Tip; Task Application - Fine Sweeping; Length - 60.00 in; Handle Type - Wood; Sweep Width - 24.00 in; Manufacturer Series - Flo-Pac