Push Broom Head Hardwood Block Polypropylene Bristle

SKU: 01238225235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push Broom Head
Task Application: Medium Sweeping
Block Material: Hardwood
Block Finish: Natural Lacquered
Bristle Material: Polypropylene
Bristle Color: Black
Length: 24 in.
Trim: 3 in.
Handle Mtg: 2-Threaded Holes
Broom Heads: Type - Push Broom Head; Task Application - Medium Sweeping; Block Material - Hardwood; Block Finish - Natural Lacquered; Bristle Material - Polypropylene; Bristle Color - Black; Size - Length - 24 in; Size - Trim - 3 in; Handle Mtg - 2-Threaded Holes; Additional Information - Application: General purpose, Semi-smooth surface; Manufacturer Series - Weiler
Additional Info: Application: General purpose, Semi-smooth surface