Menu Search
Search
WEILER BRUSH CO #42041

Floor Sweep Brush Head, 18 in. L, 3 in. Trim

SKU # 01238242041
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Sweep Brush Head
Task Application: Fine Sweeping on Smooth Surfaces
Block Material: Lacquered Hardwood
Bristle Material: Flagged Silver Polystyrene Fill
Length: 18 in.
Trim: 3 in.