Menu Search
Broom Heads Broom Head, Flagged Polypropylene, 24 in.W, Straight

CARLISLE SANITARY MAINTENANCE PRODUCTS #3621952423

Broom Head, Flagged Polypropylene, 24 in.W, Straight

SKU #08540498982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Broom Head
Bristle Color: Black
Length: Black

Broom Head; Flagged Polypropylene; Width: 24 in.; Style: Straight