Menu Search

WEILER BRUSH CO #44300

Hardwood Broom Handle Natural Lacquered

SKU: 01238244300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Broom Handle
Mounting End Style: Threaded
Mounting End Material: Metal
Handle Material: Hardwood
Handle Finish: Natural Lacquered
Length: 60 in.
Diameter: 15/16 in.
Description
Broom, Brush, and Scraper Handles: Type - Broom Handle; Mounting End Style - Threaded; Mounting End Material - Metal; Handle Material - Hardwood; Handle Finish - Natural Lacquered; Size - Length - 60 in; Size - Diameter - 15/16 in; Manufacturer Series - Weiler