Menu Search
Broom, Brush, and Scraper Handles Hardwood Broom Handle Natural Lacquered
OSBORN MANUFACTURING CO #77005

Hardwood Broom Handle Natural Lacquered

SKU # 62242477005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Broom Handle
Mounting End Style: Tapered
Mounting End Material: Aluminum
Handle Material: Hardwood
Handle Finish: Natural Lacquered
Length: 56 in.
Diameter: 1-1/8 in.

Broom, Brush, and Scraper Handles: Type - Broom Handle; Mounting End Style - Tapered; Mounting End Material - Aluminum; Handle Material - Hardwood; Handle Finish - Natural Lacquered; Size - Length - 56 in; Size - Diameter - 1-1/8 in.; Additional Information - Natural finish wood with tapered ends for use with all street brooms, deck scrubs and squeegees