Menu Search
Breaker Undervoltage Release Undervoltage Release; 48V DC; VL800UL/L1200UL/VL1600UL Series

SIEMENS #UVRPC48DC

Undervoltage Release; 48V DC; VL800UL/L1200UL/VL1600UL Series

SKU #78364343198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Mechanism Type: Undervoltage Release
Volts DC: 48 VDC
Mounting Location - Pole: Right Pocket
Breaker Type: VL800UL, VL1200UL, VL1600UL Series, MG, NG or PG Frame Breakers

SIE UVRPC48DC BREAKER VL 48VDC M-P