Menu Search
Breaker Undervoltage Release Undervoltage Release, 480 VAC, Wire Lead, Left/Right Pole
SIEMENS #U04MN6

Undervoltage Release, 480 VAC, Wire Lead, Left/Right Pole

SKU # 78364321613 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Mechanism Type: Undervoltage Release
Volts AC: 480 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: MD/SMD 800A, ND/SND 1200A, PD/SPD 1600A, RD 2000A Frame Molded Case Circuit Breakers