Menu Search
SIEMENS #U14FD60

Undervoltage Release, 48 VDC, Wire Lead, Left/Right Pole

SKU # 78364321251 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts DC: 48 VDC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: FD, FFC, FFF 250A Frame Molded Case Circuit Breakers