Menu Search
Breaker Undervoltage Release Undervoltage Release, 415-480VAC, Ring Cable Lug Connection, Right Pole
SIEMENS #3RV29224CV1

Sirius Undervoltage Release, 415-480VAC, Ring Cable Lug Connection, Right Pole

SKU # 66264392530 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Undervoltage Release
Volts AC: 415-480 VAC
Connection Type: Ring Cable Lug

Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts AC - 415-480 VAC; Connection Type - Ring Cable Lug; Additional Information - With Leading Auxiliary Switch 2-NO; Manufacturer Series - SIRIUS 3RV2

Additional Info: With Leading Auxiliary Switch 2-NO