Menu Search
SIEMENS #U16FD60

Undervoltage Release, 277 VAC, Wire Lead, Left/Right Pole

SKU # 78364321247 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts AC: 277 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: FD, FFC, FFF 250A Frame Molded Case Circuit Breakers