Undervoltage Release, 230-240VAC, Screw Connection, Right Pole

SKU: 75455440958
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Undervoltage Release
Volts AC: 230-240 VAC
Connection Type: Screw
Mounting Location - Pole: Right Pole
Manufacturer Series: Sirius 3RV1
Undervoltage Release: Mechanism Type - Undervoltage Release; Volts AC - 230-240 VAC; Connection Type - Screw; Mounting Location - Pole - Right Pole; Additional Information - For Circuit Breakers Size S00, S0, S2, S3; Manufacturer Series - Sirius 3RV1
Additional Info: For Circuit Breakers Size S00, S0, S2, S3