Menu Search
Breaker Undervoltage Release Undervoltage Release, 208 VAC, Wire Lead, Left/Right Pole

SIEMENS #U02FD60

Undervoltage Release, 208 VAC, Wire Lead, Left/Right Pole

SKU #78364321245
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Mechanism Type: Undervoltage Release
Volts AC: 208 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: FD, FFC, FFF 250A Frame Molded Case Circuit Breakers