Menu Search
Search
SIEMENS #U14JLD62AA

Combination Undervoltage Release, 48 VDC, Wire Lead

SKU # 78364322057 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts DC: 48 VDC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: JD 400A, LD 600A, LMD 800A, SJD 400A, SLD 600A Frame Molded Case Circuit Breakers