Menu Search
Breaker Undervoltage Release Combination Undervoltage Release, 240 VAC, Wire Lead

SIEMENS #U03MN64A

Combination Undervoltage Release, 240 VAC, Wire Lead

SKU #78364322676
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Mechanism Type: Undervoltage Release
Volts AC: 240 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: MD/SMD 800A, ND/SND 1200A, PD/SPD 1600A, RD 2000A Frame Molded Case Circuit Breakers