Menu Search
SIEMENS #U02JLD62AA

Combination Undervoltage Release, 208 VAC, Wire Lead

SKU # 78364322052 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts AC: 208 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: JD 400A, LD 600A, LMD 800A, SJD 400A, SLD 600A Frame Molded Case Circuit Breakers