Menu Search

SIEMENS #U11MN64AA

Combination Undervoltage Release, 125 VDC, Wire Lead

SKU: 78364322662
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Undervoltage Release
Volts DC: 125 VDC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: MD/SMD 800A, ND/SND 1200A, PD/SPD 1600A, RD 2000A Frame Molded Case Circuit Breakers