Menu Search
EATON #UVH4LP26K

Undervoltage Release Mechanism, Pigtail Lead Connection

SKU # 78667955508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts DC: 110-127 VDC
Connection Type: Pigtail Leads
Mounting Location - Pole: Left Pole
Breaker Type: L & M-Frame Breaker

Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts DC - 110-127 VDC; Connection Type - Pigtail Leads; Mounting Location - Pole - Left Pole; Breaker Type - L & M-Frame Breaker