EATON #UVH3LP20K

Undervoltage Release Mechanism, Pigtail Lead Connection

SKU: 78667921662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Undervoltage Release
Volts DC: 12 VDC
Connection Type: Pigtail Leads
Mounting Location - Pole: Left Pole
Breaker Type: K-Frame Breaker
Description
Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts DC - 12 VDC; Connection Type - Pigtail Leads; Mounting Location - Pole - Left Pole; Breaker Type - K-Frame Breaker