You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #UVH1RP21K

Undervoltage Release Mechanism, Pigtail Lead Connection

SKU # 78667980371
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Undervoltage Release
Volts DC: 24 VDC
Connection Type: Pigtail Leads
Mounting Location - Pole: Right Pole
Breaker Type: F-Frame Breaker

Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts DC - 24 VDC; Connection Type - Pigtail Leads; Mounting Location - Pole - Right Pole; Breaker Type - F-Frame Breaker