Menu Search

EATON #372D032G03

Undervoltage Release Attachment Kit

SKU: 78211426763
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Undervoltage Release
Volts DC: 48V DC
Connection Type: 18 in. Wire Lead
Mounting Location - Pole: Right Pole
Breaker Type: NB Tri-Pac Breaker
Description
Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts DC - 48V DC; Connection Type - 18 in. Wire Lead; Mounting Location - Pole - Right Pole; Breaker Type - NB Tri-Pac Breaker ; Additional Information - Includes: 600 Ohm External Series Resistor
Additional Info: Includes: 600 Ohm External Series Resistor